Safety Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English

  • Mfr # LCFL-0027-RA_8x8

  • Zoro # G5255840


product price:  $12.29
/ea

Key Features

Header
No Header
Legend
Right To Know Info (w Down Arrow)
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFL-0027-RA_8x8
Zoro #
G5255840
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Right To Know Info (w Down Arrow)
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Green
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Style
Symbol and Text
Double-Sided
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Green
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
2 Flange
Legend Pictogram ID
PARW-86
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
2
Write on Surface
No
Legend Pictogram Description
Down Arrow
Metal Detectable
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend
Right To Know Info (W Down Arrow)
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Right To Know Info (W Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.