Safety Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English

  • Mfr # LCFL-0031-RA_8x8

  • Zoro # G5216150


product price:  $12.29
/ea

Key Features

Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0031-RA_8x8
Zoro #
G5216150
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Red
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
State Specific Sign
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Down Arrow
Chemical Resistant
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Sign Legend
Lockout Safety Center (W/Down Arrow)
Legend Pictogram ID
PARW-149
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Flange
Number of Printed Sides
2
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Lockout Safety Center (W/Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.