Zoro Homepage

Safety Sign, 8" W, 12" H, 0.040" Thickness

  • Mfr # LCFL-0004-NA_8x12

  • Zoro # G5262673


product price: $12.85
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Exit Salida En Caso De Incendio
Width
8 in
Thickness
0.04 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFL-0004-NA_8x12
Zoro #
G5262673
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.04 in
Height
12 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Exit Salida En Caso De Incendio
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Abrasion Resistant
No
Sign Legend Background Color
Red
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
2
Chemical Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend Fire Exit Salida En Caso De Incendio, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.