Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 8" W, 12" H, 0.040" Thickness

  • Mfr # LCVB-0040-NA_7x10

  • Zoro # G5917709


product price: $11.99
/ea

Key Features

Sign Material
Aluminum
Legend
Caution Check Mirror For Traffic Before Proceeding
Width
12 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0040-NA_7x10
Zoro #
G5917709
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.04 in
Height
10 in
Mounting Hole Dia.
0.1875 in
Depth
5 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Caution Check Mirror For Traffic Before Proceeding
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Legend Style
Symbol and Text
Header
Caution
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Sign Format
Traditional OSHA
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
State Specific Sign
No
ANSI 969 Compliant
No
Metal Detectable
No
Mounting Pattern
4 Flange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Application
Indoor/Outdoor

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Check Mirror For Traffic Before Proceeding, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.