Zoro Homepage

Safety Sign, 8" W, 12" H, 0.040" Thickness

  • Mfr # LCVB-0041-GA_7x10

  • Zoro # G5229721


product price: $15.99
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W DOWN ARROW)
Width
12 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0041-GA_7x10
Zoro #
G5229721
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.04 in
Height
10 in
Depth
5 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W DOWN ARROW)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-20 Degrees F
Maximum Service Temperature
145 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Number of Printed Sides
1
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
State Specific Sign
No
Sign Legend
Fire Extinguisher (W Down Arrow)
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
Yes
Sign Legend Background Color
Red
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
No
Legend Pictogram Description
Down Arrow
Mounting Pattern
4 Flange
Legend Pictogram ID
PARW-128
Product Type
Fire Extinguisher Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher (W Down Arrow), Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.