Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 8" W, 18" H, 0.040" Thickness

  • Mfr # LCVB-0044-GA_4x18

  • Zoro # G5256139


product price: $16.85
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher/Extintor De Incendios
Width
8 in
Thickness
0.04 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0044-GA_4x18
Zoro #
G5256139
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.04 in
Height
18 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Extinguisher/Extintor De Incendios
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
Glow
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Red
Anti-Slip Surface
No
Legend Pictogram Description
Down Arrow, Fire Extinguisher
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-20 Degrees F
Maximum Service Temperature
145 Degrees F
Abrasion Resistant
No
Sign Legend
Fire Extinguisher/Extintor De Incendios
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
4 Flange
Graffiti Resistant
No
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Legend Pictogram ID
PARW-74, PFXG-109
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Chemical Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Application Temperature
65 Degrees F
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher/Extintor De Incendios, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.