Safety Sign, 8" W, 8" H, 0.040" Thickness, LCFL-0017-RA_8x8

  • Mfr # LCFL-0017-RA_8x8

  • Zoro # G5266130


product price:  $10.19
/ea

Key Features

Header
No Header
Legend
Emergency Escape Respirator
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0017-RA_8x8
Zoro #
G5266130
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Escape Respirator
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Green
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
Material Properties
Rigid
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
2
Metal Detectable
Yes
Glow In The Dark
No
State Specific Sign
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Emergency Escape Respirator
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Escape Respirator, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.