Safety Sign, Acid Area, 7in.H, U4-1042-RA_10X7

  • Mfr # U4-1042-RA_10X7

  • Zoro # G2726626


product price:  $9.89
/ea

Key Features

Header
Caution
Legend
Acid Area
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1042-RA_10X7
Zoro #
G2726626
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Caution
Legend
Acid Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Background Color
Yellow
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Header Legend Color
Yellow
Language
English
Header Background Color
Black
Mounting Style
With Mounting Holes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Material Properties
Rigid
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Standards
ANSI Z53.1-1967 OSHA 1910.145
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend
Acid Area
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products