Safety Sign, Asbestos Waste, 7in.H, U4-1061-RA_10X7

  • Mfr # U4-1061-RA_10X7

  • Zoro # G2726361


product price:  $8.95
/ea

Key Features

Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Dust Is Hazardous To Your Health
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1061-RA_10X7
Zoro #
G2726361
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Dust Is Hazardous To Your Health
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Background Color
Yellow
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Aluminum
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Subject Matter
Cancer Hazard
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Asbestos Waste Disposal Site Breathing Asbestos Dust Is Hazardous To Your Health
Corrosion Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Text Color
White
Write on Surface
No
Graffiti Resistant
Yes
Chemical Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Waste Disposal Site Breathing Asbestos Dust Is Hazardous To Your Health, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.