Safety Sign, Athrzd Prsnnl Only, Txt, 10inH

  • Mfr # U4-1155-RD_14X10

  • Zoro # G2724779


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Caution
Legend
Contractor Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1155-RD_14X10
Zoro #
G2724779
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Contractor Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Header Background Color
Black
Language
English
Background Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend/Background Color
Black/Yellow
Subject Matter
Authorized Personnel & Restricted Access
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Adhesive Type
Acrylic
Metal Detectable
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Background Color
Black
Write on Surface
No
Sign Header Style
Text
Sign Legend
Contractor Personnel Only
Glow In The Dark
No
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contractor Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products