Safety Sign, Athrzd Prsnnl Only, Txt, 10inW

  • Mfr # U4-1155-RA_10X7

  • Zoro # G2724797


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Legend
Contractor Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1155-RA_10X7
Zoro #
G2724797
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Contractor Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Header Background Color
Black
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Language
English
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Color
Black
Background Color
Yellow
Subject Matter
Authorized Personnel & Restricted Access
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Caution
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend
Contractor Personnel Only
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Metal Detectable
Yes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contractor Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.