Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Black/Yellow, 5in.H x 7in.W

  • Mfr # U4-1352-RD_7X5

  • Zoro # G2722100


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Sign Material
Reflective Sheeting
Legend
Halon Fire Extinguishing System Inside Building
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1352-RD_7X5
Zoro #
G2722100
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/25 in

Details

Item
Safety Sign
Sign Material
Reflective Sheeting
Legend
Halon Fire Extinguishing System Inside Building
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Material
Vinyl
OSHA Compliant
Yes
Legend Color
Black
Subject Matter
Instruction
Header
Caution
Background Color
Yellow
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Background Color
Black
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
Sign Header
Caution
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
State Specific Sign
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Sign Legend
Halon Fire Extinguishing System Inside Building
ANSI 969 Compliant
No
Product Type
Fire Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Halon Fire Extinguishing System Inside Building, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.