This item is Discontinued.

Lyle Safety Sign, 10" Height, 14" Width, Vinyl, Rectangle, English U4-1135-RD_14X10

Safety Sign, 10" Height, 14" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # U4-1135-RD_14X10
  • Zoro # G2725171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1135-RD_14X10
Zoro #
G2725171
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.001 in

Details

Item
Safety Sign
Header
Caution
Legend
Clothing Contaminated With Lead
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Material
vinyl
Mounting Style
Adhesive-Backed
Subject Matter
Chemical and Hazardous Materials
Background Color
Yellow
Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Clothing Contaminated With Lead, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.