This item is Discontinued.

Lyle Safety Sign, 10" Height, 14" Width, Recycled Aluminum, Rectangle, English U4-1308-RA_14X10

Safety Sign, 10" Height, 14" Width, Recycled Aluminum, Rectangle, English (Discontinued)

  • Mfr # U4-1308-RA_14X10
  • Zoro # G9637756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1308-RA_14X10
Zoro #
G9637756
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Safety Sign
Header
Caution
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Subject Matter
Instruction
Background Color
Yellow
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Language
English
Legend Color
black
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Fire Regulations Demand That This Space Be Kept Clear At All Times, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.