Zoro Homepage

Caution, Fire Door Do Not Block, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U4-1305-RA_14X10

  • Zoro # G9637765


product price: $12.25
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Door Do Not Block
Width
14 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1305-RA_14X10
Zoro #
G9637765
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Door Do Not Block
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Material
Aluminum
ANSI Compliant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
Legend Color
Black
Header Background Color
Black
Legend Style
Text
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
Yes
Application
Indoor/Outdoor
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Text Color
Yellow
Material Properties
Rigid
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend
Fire Door Do Not Block
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.