Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Corrosive Materials, 7in.H

  • Mfr # U4-1160-RA_10X7

  • Zoro # G2724675


product price: $9.15
/ea

Key Features

Header
Caution
Legend
Corrosive Materials Wear Required Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1160-RA_10X7
Zoro #
G2724675
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Corrosive Materials Wear Required Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Subject Matter
Personal Protection
OSHA Compliant
Yes
Legend Style
Text
Material
Aluminum
Double-Sided
No
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Legend
Corrosive Materials Wear Required Protection
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Required Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.