Safety Sign, Do Not Loose Clothing, 7in.H

  • Mfr # U4-1193-RA_10X7
  • Zoro # G2724185
product price: 
$
9.89
/ea
Sold in multiples of 5 for $49.45

Key Features

Header
Caution
Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1193-RA_10X7
Zoro #
G2724185
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Header Background Color
Black
Background Color
Yellow
Material
Aluminum
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Mirror Print
No
Chemical Resistant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Abrasion Resistant
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Header Style
Text
Product Type
Caution Sign
Shell Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate When Wearing Gloves Or Loose Clothing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products