Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Do Not Play Around, 7in.H

  • Mfr # U4-1198-RA_10X7

  • Zoro # G2724060


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Caution
Legend
Do Not Play On Or Around
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1198-RA_10X7
Zoro #
G2724060
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Play On Or Around
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Material
Aluminum
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend
Do Not Play On Or Around
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Header
Caution
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Mirror Print
No
Sign Legend Style
Text

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Play On Or Around, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.