Zoro Homepage

Safety Sign, Door Opens Outward, 10in.W

  • Mfr # U4-1215-RD_10X7

  • Zoro # G1813528


product price: $3.89
/ea

Key Features

Header
Caution
Legend
Door Opens Outward
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1215-RD_10X7
Zoro #
G1813528
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Door Opens Outward
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Door Instruction
Material
Vinyl
Sign Legend Color
Black
Header Background Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Language
English
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Mounting Style
Adhesive
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Door Opens Outward
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Text Color
Yellow
Mirror Print
No
Abrasion Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
State Specific Sign
No
Sign Header
Caution
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Opens Outward, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.