Zoro Homepage

Safety Sign, Door Opens Outward, 5in.H

  • Mfr # U4-1215-RD_7X5

  • Zoro # G2097901


product price: $3.19
/ea

Key Features

Header
Caution
Legend
Door Opens Outward
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1215-RD_7X5
Zoro #
G2097901
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Door Opens Outward
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Subject Matter
Door Instruction
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Mounting Style
Adhesive
Legend/Background Color
Black/Yellow
Header Background Color
Black
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black
Glow In The Dark
No
Chemical Resistant
No
Abrasion Resistant
No
Sign Header
Caution
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Door Opens Outward
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Opens Outward, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.