This item is Discontinued.

Lyle Caution, Door Swings Inward, 10" W x 7" H, Rectangle, Recycled Aluminum U4-1216-RA_10X7

Caution, Door Swings Inward, 10" W x 7" H, Rectangle, Recycled Aluminum (Discontinued)

  • Mfr # U4-1216-RA_10X7
  • Zoro # G2723729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1216-RA_10X7
Zoro #
G2723729
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Safety Sign
Header
Caution
Legend
Door Swings Inward
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Language
English
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Material
Aluminum
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Door Swings Inward, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.