Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Doors Close Autmtcally, 7inW

  • Mfr # U4-1701-RD_7X5

  • Zoro # G2718226


product price: $3.35
/ea

Key Features

Header
Caution
Legend
These Doors Close Automatically
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1701-RD_7X5
Zoro #
G2718226
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
These Doors Close Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Background Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Subject Matter
Door Instruction
Legend/Background Color
Black/Yellow
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Legend Color
Black
Mounting Style
Adhesive
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Write on Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Caution
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
These Doors Close Automatically
Material Properties
Flexible
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend These Doors Close Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products