Zoro Homepage

Safety Sign, Ear Eye Protection, 10in.W

  • Mfr # U4-1225-RD_10X7

  • Zoro # G2279028


product price: $3.95
/ea

Key Features

Header
Caution
Legend
Ear And Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1225-RD_10X7
Zoro #
G2279028
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear And Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Legend Style
Text
Header Legend Color
Yellow
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Double-Sided
No
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header
Caution
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend
Ear And Eye Protection Required
Indoor/Outdoor Usage
Indoor Only
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.