Safety Sign, Ear Eye Protection, 5in.H

  • Mfr # U4-1225-RD_7X5

  • Zoro # G2723640


product price:  $2.99
/ea

Key Features

Header
Caution
Legend
Ear And Eye Protection Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1225-RD_7X5
Zoro #
G2723640
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear And Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Sign Legend Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
State Specific Sign
No
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Text Color
Yellow
Chemical Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Legend
Ear And Eye Protection Required
Sign Mounting Location
Wall
Sign Header Style
Text
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Sign Header Background Color
Black
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.