Zoro Homepage

Safety Sign, Ear Plugs Worn, 5in.H

  • Mfr # U4-1228-RD_7X5

  • Zoro # G2723561


product price: $3.35
/ea

Key Features

Header
Caution
Legend
Ear Plugs Must Be Worn In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1228-RD_7X5
Zoro #
G2723561
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Plugs Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Language
English
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Double-Sided
No
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
Yes
Material Properties
Flexible
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Mirror Print
No
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Legend
Ear Plugs Must Be Worn In This Area
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header
Caution
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Plugs Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.