Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Ear Protection Beyond, 10in.W

  • Mfr # U4-1241-RD_10X7

  • Zoro # G2723467


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Ear Protection Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1241-RD_10X7
Zoro #
G2723467
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Background Color
Yellow
Subject Matter
Personal Protection
Header Background Color
Black
Double-Sided
No
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header
Caution
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Material Properties
Flexible
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend
Ear Protection Required Beyond This Point
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.