Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Ear Protection Beyond, 5in.H

  • Mfr # U4-1241-RD_7X5

  • Zoro # G2279019


product price: $3.35
/ea

Key Features

Header
Caution
Legend
Ear Protection Required Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1241-RD_7X5
Zoro #
G2279019
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black
Background Color
Yellow
Material
Vinyl
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Header
Caution
Glow In The Dark
No
Sign Legend
Ear Protection Required Beyond This Point
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products