Zoro Homepage

Safety Sign, Ear Protection Worn, 14in.W

  • Mfr # U4-1234-RD_14X10

  • Zoro # G2723537


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1234-RD_14X10
Zoro #
G2723537
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Sign Legend Color
Black
Material
Vinyl
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Legend
Ear Protection Must Be Worn In This Area
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Corrosion Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.