Zoro Homepage

Safety Sign, Ear Protection Worn, 5in.H

  • Mfr # U4-1234-RD_7X5

  • Zoro # G2723528


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1234-RD_7X5
Zoro #
G2723528
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Legend Color
Black
Language
English
Material
Vinyl
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend
Ear Protection Must Be Worn In This Area
Sign Header
Caution
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Material Properties
Flexible
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Mirror Print
No
Chemical Resistant
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
State Specific Sign
No
Adhesive Style
Permanent
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.