Safety Sign, Eye Ear Prtctn Area, 10in.W

  • Mfr # U4-1269-RD_10X7

  • Zoro # G2278967


product price: $3.69
/ea
Sold in multiples of 5 for $18.45

Key Features

Header
Caution
Legend
Eye And Ear Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1269-RD_10X7
Zoro #
G2278967
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Ear Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Vinyl
Subject Matter
Personal Protection
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Background Color
Yellow
Mounting Style
Adhesive-Backed
Double-Sided
No
Header Legend Color
Yellow
Legend Color
Black
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Metal Detectable
No
Abrasion Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend
Eye And Ear Protection Must Be Worn In This Area
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Legend Style
Text
Mirror Print
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Write on Surface
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.