Caution, Eye And Ear Protection Must Be Worn Beyond This Point, 10 in W x 7 in H, Rectangle, Vinyl (Discontinued)
- Mfr # U4-1268-RD_10X7
- Zoro # G2723117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4-1268-RD_10X7
Zoro #
G2723117
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.001 in
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Eye And Ear Protection Must Be Worn Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.