Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1286-RA_14X10

  • Zoro # G9637862


product price:  $12.15
/ea

Key Features

Header
Caution
Legend
Eye Protection Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1286-RA_14X10
Zoro #
G9637862
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Color
Black
Header Background Color
Black
Material
Aluminum
ANSI Compliant
Yes
Subject Matter
Personal Protection
Language
English
Mounting Style
With Mounting Holes
Legend Style
Text
Background Color
Yellow
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Write on Surface
No
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Eye Protection Required Beyond This Point
Abrasion Resistant
No
Metal Detectable
Yes
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mounting Pattern
4 Corner
Chemical Resistant
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.