Safety Sign, Eye Protection In Area, 5in.H

  • Mfr # U4-1287-RD_7X5

  • Zoro # G2278915


product price: $3.39
/ea

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1287-RD_7X5
Zoro #
G2278915
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Material
Vinyl
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Subject Matter
Personal Protection
Background Color
Yellow
Double-Sided
No
Header Background Color
Black
Language
English
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Style
Text
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Legend
Eye Protection Required In This Area
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Text Color
Yellow
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
Caution
ANSI 969 Compliant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.