Zoro Homepage

Safety Sign, Eye Protection Rquired, 10inW

  • Mfr # U4-1283-RD_10X7

  • Zoro # G2097877


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1283-RD_10X7
Zoro #
G2097877
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Double-Sided
No
Material
Vinyl
Legend Style
Text
Language
English
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header
Caution
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
Eye Protection Required
Sign Header Style
Text
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Header Background Color
Black
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products