Safety Sign, Hard Hats, Safety Shoes, 5inH

  • Mfr # U4-1368-RD_7X5

  • Zoro # G2721936


product price:  $3.39
/ea

Key Features

Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1368-RD_7X5
Zoro #
G2721936
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Material
Vinyl
OSHA Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Language
English
Subject Matter
Personal Protection
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Corrosion Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Chemical Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Abrasion Resistant
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.