Zoro Homepage

Safety Sign, Hearing Protectin Area, 14inW

  • Mfr # U4-1400-RD_14X10

  • Zoro # G1813126


product price: $8.39
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1400-RD_14X10
Zoro #
G1813126
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Header Legend Color
Yellow
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Background Color
Black
Material
Vinyl
Legend Style
Text
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Hearing Protection Required In This Area
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Material Properties
Flexible
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.