Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Hearing Protection, 5 in. H

  • Mfr # U4-1641-RD_7X5

  • Zoro # G2278538


product price: $3.59
/ea

Key Features

Header
Caution
Legend
Safety Glasses And Hearing Protection Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1641-RD_7X5
Zoro #
G2278538
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses And Hearing Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Background Color
Yellow
Legend Style
Text
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Chemical Resistant
No
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Header
Caution
Adhesive Style
Permanent
Sign Header Text Color
Yellow
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Safety Glasses And Hearing Protection Required
Sign Header Background Color
Black
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.