Zoro Homepage
This item is Discontinued.
Lyle Caution, Hot Work Area, 7" W x 5" H, Rectangle, Vinyl U4-1433-RD_7X5

Caution, Hot Work Area, 7" W x 5" H, Rectangle, Vinyl (Discontinued)

  • Mfr # U4-1433-RD_7X5
  • Zoro # G2097807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1433-RD_7X5
Zoro #
G2097807
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001"

Description

Safety Sign, Sign Subject Matter Hot, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Hot Work Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.