Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Keep Area Clr All Tms, 7in.H

  • Mfr # U4-1471-RA_10X7

  • Zoro # G1813056


product price: $9.19
/ea

Key Features

Header
Caution
Legend
Keep This Area Clear At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1471-RA_10X7
Zoro #
G1813056
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep This Area Clear At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Material
Aluminum
Header Background Color
Black
Subject Matter
Keep Clear
Legend Color
Black
Background Color
Yellow
Language
English
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
ANSI 969 Compliant
No
Chemical Resistant
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend
Keep This Area Clear At All Times
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Sign Header
Caution
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.