Zoro Homepage

Safety Sign, Load Capacity, 14in.W

  • Mfr # U4-1489-RD_14X10

  • Zoro # G2720667


product price: $6.49
/ea

Key Features

Header
Caution
Legend
Liquid Nitrogen Gloves And Face Shield Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1489-RD_14X10
Zoro #
G2720667
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Liquid Nitrogen Gloves And Face Shield Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Language
English
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Personal Protection
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Glow In The Dark
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Liquid Nitrogen Gloves And Face Shield Required
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Header Style
Text
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquid Nitrogen Gloves And Face Shield Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.