Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, No Digging, 10 in H x 14 in W

  • Mfr # U4-1747-RD_14X10

  • Zoro # G2717569


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Underground Telephone Cable No Digging
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1747-RD_14X10
Zoro #
G2717569
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Underground Telephone Cable No Digging
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Background Color
Yellow
Language
English
Header Background Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Subject Matter
Electrical Hazard
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Abrasion Resistant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Sign Legend
Underground Telephone Cable No Digging
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Telephone Cable No Digging, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.