Zoro Homepage

Safety Sign, No Digging, 5 in. H x 7 in. W

  • Mfr # U4-1747-RD_7X5

  • Zoro # G2717550


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
Caution
Legend
Underground Telephone Cable No Digging
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1747-RD_7X5
Zoro #
G2717550
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Underground Telephone Cable No Digging
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Text
Language
English
Mounting Style
Adhesive-Backed
Material
Vinyl
Background Color
Yellow
Double-Sided
No
Header Legend Color
Yellow
Subject Matter
Electrical Hazard
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Abrasion Resistant
No
Sign Header
Caution
Sign Legend
Underground Telephone Cable No Digging
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Header Background Color
Black

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Telephone Cable No Digging, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products