Safety Sign, No Digging, 7 in H x 10 in W

  • Mfr # U4-1747-RA_10X7

  • Zoro # G2717587


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Caution
Legend
Underground Telephone Cable No Digging
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1747-RA_10X7
Zoro #
G2717587
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Underground Telephone Cable No Digging
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
Subject Matter
Electrical Hazard
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Material
Aluminum
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Yellow
Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Header
Caution
Sign Legend
Underground Telephone Cable No Digging
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Telephone Cable No Digging, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.