Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, No Obstruction, 5in H x 7in W

  • Mfr # U4-1542-RD_7X5

  • Zoro # G2719915


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Caution
Legend
No Obstruction Within 36 in
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1542-RD_7X5
Zoro #
G2719915
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
No Obstruction Within 36 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Language
English
Subject Matter
Keep Clear
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Mounting Style
Adhesive
Material
Vinyl
Background Color
Yellow
Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
No Obstruction Within 36"
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Sign Header
Caution
Material Properties
Flexible
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Obstruction Within 36 In., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.