Safety Sign, No Trspssng Hnybee Yrd, 10inW

  • Mfr # U4-1555-RD_10X7

  • Zoro # G2719790


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Caution
Legend
No Trespassing Honeybee Yard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1555-RD_10X7
Zoro #
G2719790
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
No Trespassing Honeybee Yard
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Header Background Color
Black
Subject Matter
Trespassing & Property
Legend/Background Color
Black/Yellow
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Material
Vinyl
Background Color
Yellow
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Adhesive Type
Acrylic
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Chemical Resistant
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Legend
No Trespassing Honeybee Yard
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Mirror Print
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Honeybee Yard, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.