Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Overhead Clearance, 10inH

  • Mfr # U4-1518-RA_14X10

  • Zoro # G9637004


product price: $9.95
/ea

Key Features

Header
Caution
Legend
Low Overhead Clearance Hard Hat Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1518-RA_14X10
Zoro #
G9637004
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Low Overhead Clearance Hard Hat Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Background Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Yellow
Header Background Color
Black
Mounting Style
With Mounting Holes
Material
Aluminum
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Chemical Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Abrasion Resistant
No
State Specific Sign
No
Sign Header Style
Text
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend
Low Overhead Clearance Hard Hat Required
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance Hard Hat Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.