Zoro Homepage
This item is Discontinued.
Lyle Safety Sign, 7" Height, 10" Width, Recycled Aluminum, Rectangle, English U4-1142-RA_10X7

Safety Sign, 7" Height, 10" Width, Recycled Aluminum, Rectangle, English (Discontinued)

  • Mfr # U4-1142-RA_10X7
  • Zoro # G2725068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1142-RA_10X7
Zoro #
G2725068
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Safety Sign
Header
Caution
Legend
Confined Space No. __ Entry Permit Required Call __
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Confined Space No. __ Entry Permit Required Call __, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.