Zoro Homepage

Safety Sign, Protective Clothing, 14 in. W

  • Mfr # U4-1588-RD_14X10

  • Zoro # G2278571


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Personal Protective Clothing To Be Worn At All Times When Handling Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1588-RD_14X10
Zoro #
G2278571
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Personal Protective Clothing To Be Worn At All Times When Handling Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
Mounting Style
Adhesive-Backed
Legend Style
Text
ANSI Compliant
Yes
Material
Vinyl
Background Color
Yellow
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Mirror Print
No
Material Properties
Flexible
Number of Printed Sides
1
ANSI 969 Compliant
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header Style
Text
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Header
Caution
Write on Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Legend
Personal Protective Clothing To Be Worn At All Times When Handling Chemicals
Includes Mounting Hardware
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protective Clothing To Be Worn At All Times When Handling Chemicals, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.