Zoro Homepage

Safety Sign, Protective Equipment, 10 in W

  • Mfr # U4-1589-RD_10X7

  • Zoro # G1812749


product price: $4.15
/ea

Key Features

Header
Caution
Legend
Personal Protective Equipment Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1589-RD_10X7
Zoro #
G1812749
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Personal Protective Equipment Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Material
Vinyl
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Header Background Color
Black
Legend Style
Text
Language
English
Background Color
Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Adhesive Style
Permanent
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend
Personal Protective Equipment Required Beyond This Point
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Write on Surface
No
Sign Header
Caution
Corrosion Resistant
No
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protective Equipment Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.