Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Reflective Alum, 7inHx10inW

  • Mfr # U7-1114-RA_10X7

  • Zoro # G2106651


product price: $9.39
/ea

Key Features

Sign Material
Aluminum
Legend
Emergency Phone Numbers Fire _______Police _______
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1114-RA_10X7
Zoro #
G2106651
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Emergency Phone Numbers Fire _______Police _______
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Background Color
Red, White
Legend Color
Black, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Red on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Header
No Header
Subject Matter
Health, Safety, and Wellbeing
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Header Background Color
Red
Sign Legend Text Color
Black
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Application
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Header
Emergency
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Glow In The Dark
No
Number of Printed Sides
1
Abrasion Resistant
No
Material Properties
Rigid
State Specific Sign
No
Material Special Properties
Metal Detectable, Write-On Surface
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mirror Print
No
Sign Header Background Color
Red
Sign Header Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend
Emergency Phone Numbers Fire ___Police ___
Average Outdoor Durability
3 to 5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Phone Numbers Fire ___Police ___, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.